ETN HVXF1514BAC2P3 HVX9000 Enclosed

Item #: 1005886

Cat #: HVXF1514BAC2P3

UPC: 782116578665

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578665, HVXF1514BAC2P3, CUTHVXF1514BAC2P3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300