ETN HVXF1512BAL2RB HVX9000 Enclosed

Item #: 1005869

Cat #: HVXF1512BAL2RB

UPC: 782116546862

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 230V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 230V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116546862, HVXF1512BAL2RB, CUTHVXF1512BAL2RB

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 6.600
Volts AC: 230
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 6.600