ETN HVXF1512BAC2RB HVX9000 Enclosed

Item #: 1005858

Cat #: HVXF1512BAC2RB

UPC: 782116546787

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116546787, HVXF1512BAC2RB, CUTHVXF1512BAC2RB

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 6.600
Volts AC: 230
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 6.600