ETN HVXF1511BARB HVX9000 Enclosed D

Item #: 1005850

Cat #: HVXF1511BARB

UPC: 782116540914

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116540914, HVXF1511BARB, CUTHVXF1511BARB

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 208
Amps: 6.600