Photelectric Sensor, Head, 0.375 Dia. Forward Viewing, Stainless steel Enclosure, Thru-Beam, 40' Ran

Item #: 1005849

Cat #: 1270AF4003

UPC: 782114003909

$ 1007.88 EA
Company wide:
0 in stock
Documents & Guides
70 Series Photoelectric Sensor Head, Photoelectric, 0.375 diameter, Forward Viewing, Sensor distance: Depends on controller used, Stainless Steel enclosure, Thru-beam, 40 Ft. ( 12.2m )

Overview

70 Series Photoelectric Sensor Head, Photoelectric, 0.375 diameter, Forward Viewing, Sensor distance: Depends on controller used, Stainless Steel enclosure, Thru-beam, 40 Ft. ( 12.2m )

The E70 Series from Eaton’s Electrical Sector provides high performance and ease of use in an economical, compact package.

Also known as: 782114003909, 1270AF4003, CUT1270AF4003

Specifications

Diameter: 0.375 in
Type: Photo Sensor, Thru Beam
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Range: 0 - 40 ft
Diameter: 0.375 in
IP/NEMA Rating: NEMA 1
Range: 0 - 40 ft
Type: Photo Sensor, Thru Beam
Material: Stainless Steel