ETN HVXF1511BAC2 HVX9000 Enclosed D

Item #: 1005826

Cat #: HVXF1511BAC2

UPC: 782116540723

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116540723, HVXF1511BAC2, CUTHVXF1511BAC2

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 208
Amps: 6.600