ETN HVX250A1-4A1N1C4 HVX9000 IS Dri

Item #: 1005809

Cat #: HVX250A1-4A1N1C4

UPC: 782116207084

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 250 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 9, 300A

Overview

HVX 9000 IS Drive-Standard, 250 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 9, 300A
Also known as: 782116207084, HVX250A1-4A1N1C4, CUTHVX250A14A1N1C4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 1.500
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 1.500