ETN HVX25024AAPG HVX 9000 Enclosed

Item #: 1005802

Cat #: HVX25024AAPG

UPC: 782116598212

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598212, HVX25024AAPG, CUTHVX25024AAPG

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 300
Horsepower: 250
Size: Frame 9
IP/NEMA Rating: NEMA 12
Phase: 3
Mounting: Surface
Horsepower: 250
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 300
Size: Frame 9