ETN HVX25024AAP3PF HVX 9000 Enclose

Item #: 1005797

Cat #: HVX25024AAP3PF

UPC: 782116598281

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX25024AAP3PF HVX 9000 E

Overview

C-H HVX25024AAP3PF HVX 9000 E
Also known as: 782116598281, HVX25024AAP3PF, CUTHVX25024AAP3PF

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 300
Horsepower: 250
Size: Frame 9
IP/NEMA Rating: NEMA 12
Phase: 3
Mounting: Surface
Horsepower: 250
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 300
Size: Frame 9