ETN HVX25024AAP3 HVX 9000 Enclosed

Item #: 1005796

Cat #: HVX25024AAP3

UPC: 782116598298

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598298, HVX25024AAP3, CUTHVX25024AAP3

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 300
Horsepower: 250
Size: Frame 9
IP/NEMA Rating: NEMA 12
Phase: 3
Mounting: Surface
Horsepower: 250
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 300
Size: Frame 9