ETN HVX25024AACARB HVX 9000 Enclose

Item #: 1005790

Cat #: HVX25024AACARB

UPC: 782116598366

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598366, HVX25024AACARB, CUTHVX25024AACARB

Specifications

Volts AC: 480
Amps: 300
Horsepower: 1.500
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 1.500
Amps: 300
IP/NEMA Rating: NEMA 12