ETN HVX25024AACA HVX 9000 Enclosed

Item #: 1005776

Cat #: HVX25024AACA

UPC: 782116597987

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116597987, HVX25024AACA, CUTHVX25024AACA

Specifications

Volts AC: 480
Amps: 300
Horsepower: 1.500
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 1.500
Amps: 300
IP/NEMA Rating: NEMA 12