ETN HVX25014AAPGRB

Item #: 1005759

Cat #: HVX25014AAPGRB

UPC: 782116598717

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598717, HVX25014AAPGRB, CUTHVX25014AAPGRB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 1.500
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 1.500