ETN HVX25014AAPFRB HVX 9000 Enclose

Item #: 1005755

Cat #: HVX25014AAPFRB

UPC: 782116598694

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598694, HVX25014AAPFRB, CUTHVX25014AAPFRB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 1.500
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 1.500