ETN HVX25014AAP1P3 HVX 9000 Enclose

Item #: 1005738

Cat #: HVX25014AAP1P3

UPC: 782116598571

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598571, HVX25014AAP1P3, CUTHVX25014AAP1P3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 250
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 250