ETN HVX25014AACAPF HVX 9000 Enclose

Item #: 1005727

Cat #: HVX25014AACAPF

UPC: 782116598502

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598502, HVX25014AACAPF, CUTHVX25014AACAPF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 250
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 250