ETN HVX25014AACA HVX 9000 Enclosed

Item #: 1005720

Cat #: HVX25014AACA

UPC: 782116598939

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598939, HVX25014AACA, CUTHVX25014AACA

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 250
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 250