ETN HVX25014AAC2PF

Item #: 1005714

Cat #: HVX25014AAC2PF

UPC: 782116598748

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame Size 9, 300A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 250 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame Size 9, 300A, Enclosure Size 5
Also known as: 782116598748, HVX25014AAC2PF, CUTHVX25014AAC2PF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 300
Horsepower: 250
Volts AC: 480
Amps: 300
IP/NEMA Rating: NEMA 1
Horsepower: 250