ETN HVX200A2-5A4N1CA HVX9000 IS Dri

Item #: 1005705

Cat #: HVX200A2-5A4N1CA

UPC: 782116319589

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 208A

Overview

HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 208A
Also known as: 782116319589, HVX200A2-5A4N1CA, CUTHVX200A25A4N1CA

Specifications

Amps: 208
Volts AC: 575
Horsepower: 250
IP/NEMA Rating: NEMA 12
Amps: 208
Horsepower: 250
Volts AC: 575
IP/NEMA Rating: NEMA 12