ETN HVX200A2-4A1N1CB HVX9000 IS Dri

Item #: 1005696

Cat #: HVX200A2-4A1N1CB

UPC: 782116937585

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 9, 261A

Overview

HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 9, 261A
Also known as: 782116937585, HVX200A2-4A1N1CB, CUTHVX200A24A1N1CB

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12