ETN HVX200A2-4A1N1B4 HVX9000 IS Dri

Item #: 1005683

Cat #: HVX200A2-4A1N1B4

UPC: 782116213177

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Sard: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 9, 261A

Overview

HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Extended I/O Sard: 1AI (mA Isolated), 2 AO (mA Isolated), Frame Size 9, 261A
Also known as: 782116213177, HVX200A2-4A1N1B4, CUTHVX200A24A1N1B4

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12