ETN HVX200A1-4A1N1CA HVX9000 IS Dri

Item #: 1005668

Cat #: HVX200A1-4A1N1CA

UPC: 782116206759

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 261A

Overview

HVX 9000 IS Drive-Standard, 200 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 261A
Also known as: 782116206759, HVX200A1-4A1N1CA, CUTHVX200A14A1N1CA

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 250
Amps: 261
Volts AC: 480
Horsepower: 250
IP/NEMA Rating: NEMA 1
Amps: 261