Photoelectric Sensor Head, 0.312 Dia., Forward Viewing, Aluminum Enclosure, Thru-Beam, 40'

Item #: 1005647

Cat #: 1170AF4003

UPC: 782114003893

$ 1007.88 EA
Company wide:
0 in stock
Documents & Guides
70 Series Photoelectric Sensor Head, Photoelectric, 0.312 diameter, Forward Viewing, Sensor distance: Depends on controller used, Aluminum enclosure, Thru-beam, 40 Ft. ( 12.2m )

Overview

70 Series Photoelectric Sensor Head, Photoelectric, 0.312 diameter, Forward Viewing, Sensor distance: Depends on controller used, Aluminum enclosure, Thru-beam, 40 Ft. ( 12.2m )

The E70 Series from Eaton’s Electrical Sector provides high performance and ease of use in an economical, compact package.

Also known as: 782114003893, 1170AF4003, CUT1170AF4003

Specifications

Diameter: 0.312 in
Type: Photo Sensor, Thru-Beam Detectors
IP/NEMA Rating: NEMA 1
Diameter: 0.312 in
IP/NEMA Rating: NEMA 1
Type: Photo Sensor, Thru-Beam Detectors