ETN HVX20024AAPFRB HVX 9000 Enclose

Item #: 1005629

Cat #: HVX20024AAPFRB

UPC: 782116597017

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597017, HVX20024AAPFRB, CUTHVX20024AAPFRB

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12