ETN HVX20024AAP3 HVX 9000 Enclosed

Item #: 1005624

Cat #: HVX20024AAP3

UPC: 782116596942

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116596942, HVX20024AAP3, CUTHVX20024AAP3

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12