ETN HVX20024AAP1PG HVX 9000 Enclose

Item #: 1005623

Cat #: HVX20024AAP1PG

UPC: 782116596935

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116596935, HVX20024AAP1PG, CUTHVX20024AAP1PG

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12