ETN HVX20024AACARB

Item #: 1005616

Cat #: HVX20024AACARB

UPC: 782116596829

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116596829, HVX20024AACARB, CUTHVX20024AACARB

Specifications

Volts AC: 480
Horsepower: 250
Amps: 261
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 261
Horsepower: 250
IP/NEMA Rating: NEMA 12