Sustainable

ETN HVX20024AAC2RB HVX 9000 Enclose

Item #: 1005610
Cat #: HVX20024AAC2RB
UPC: 782116597239
Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Options: Manual IOB Bypass Controller, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597239, HVX20024AAC2RB, CUTHVX20024AAC2RB

Specifications

Volts AC: 480
Horsepower: 250
IP/NEMA Rating: 12
Amps: 261
Volts AC: 480
IP/NEMA Rating: 12
Horsepower: 250
Amps: 261

Customer Reviews

No reviews for this product
(0)