ETN HVX20014AAP3 HVX 9000 Enclosed

Item #: 1005594

Cat #: HVX20014AAP3

UPC: 782116597710

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597710, HVX20014AAP3, CUTHVX20014AAP3

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 200
Size: Frame 9
Amps: 261
Phase: 3
Mounting: Surface
Horsepower: 200
Amps: 261
Volts AC: 480
IP/NEMA Rating: NEMA 1
Size: Frame 9