ETN HVX20014AACAPF HVX 9000 Enclose

Item #: 1005586

Cat #: HVX20014AACAPF

UPC: 782116597833

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597833, HVX20014AACAPF, CUTHVX20014AACAPF

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 200
Size: Frame 9
Amps: 261
Phase: 3
Mounting: Surface
Horsepower: 200
Amps: 261
Volts AC: 480
IP/NEMA Rating: NEMA 1
Size: Frame 9