ETN HVX20014AACAP3

Item #: 1005585

Cat #: HVX20014AACAP3

UPC: 782116597734

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597734, HVX20014AACAP3, CUTHVX20014AACAP3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 261
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 261