ETN HVX20014AACA HVX 9000 Enclosed

Item #: 1005580

Cat #: HVX20014AACA

UPC: 782116597437

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597437, HVX20014AACA, CUTHVX20014AACA

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 261
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 261