ETN HVX20014AAC2PG HVX 9000 Enclose

Item #: 1005578

Cat #: HVX20014AAC2PG

UPC: 782116597604

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 261A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 200 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 9, 261A, Enclosure Size 5
Also known as: 782116597604, HVX20014AAC2PG, CUTHVX20014AAC2PG

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 261
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 261