660W Porcelain Medium Base Double Snap

Item #: 1005568

Cat #: 80-1956

UPC: 045923819568

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Snap-In Double Spring Clip; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Snap-In Double Spring Clip; Unglazed; 660W; 250V
Also known as: 045923819568, 80-1956, SAT801956

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250