ETN HVX150A2-4A1N1CA HVX9000 IS Dri

Item #: 1005565

Cat #: HVX150A2-4A1N1CA

UPC: 782116213146

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 205A

Overview

HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 8, 205A
Also known as: 782116213146, HVX150A2-4A1N1CA, CUTHVX150A24A1N1CA

Specifications

Volts AC: 480
Horsepower: 200
Amps: 205
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 205
Horsepower: 200
IP/NEMA Rating: NEMA 12