ETN HVX150A1-5A4N1CA HVX9000 IS Dri

Item #: 1005558

Cat #: HVX150A1-5A4N1CA

UPC: 782116318797

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 144A

Overview

HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 9, 144A
Also known as: 782116318797, HVX150A1-5A4N1CA, CUTHVX150A15A4N1CA

Specifications

Amps: 144
IP/NEMA Rating: NEMA 1
Horsepower: 200
Volts AC: 575
Amps: 144
Horsepower: 200
IP/NEMA Rating: NEMA 1
Volts AC: 575