ETN HVX150A1-4A1N1D3 HVX9000 IS Dri

Item #: 1005554

Cat #: HVX150A1-4A1N1D3

UPC: 782116206421

Call for price
Company wide:
0 in stock
HVX 9000 Variable Frequency Drive, 150 hp, Standard Software, NEMA 1, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size 8, 205A

Overview

HVX 9000 Variable Frequency Drive, 150 hp, Standard Software, NEMA 1, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size 8, 205A
Also known as: 782116206421, HVX150A1-4A1N1D3, CUTHVX150A14A1N1D3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 205
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 205