ETN HVX150A1-4A1N1C3 HVX9000 IS Dri

Item #: 1005550

Cat #: HVX150A1-4A1N1C3

UPC: 782116206360

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Profibus DP, Frame Size 8, 205A

Overview

HVX 9000 IS Drive-Standard, 150 hp, Standard Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Profibus DP, Frame Size 8, 205A
Also known as: 782116206360, HVX150A1-4A1N1C3, CUTHVX150A14A1N1C3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 205
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 205