ETN HVX15024AACAP3 HVX 9000 Enclose

Item #: 1005521

Cat #: HVX15024AACAP3

UPC: 782116595792

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116595792, HVX15024AACAP3, CUTHVX15024AACAP3

Specifications

Volts AC: 480
Horsepower: 200
Amps: 205
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 205
Horsepower: 200
IP/NEMA Rating: NEMA 12