ETN HVX15024AACAP1 HVX 9000 Enclose

Item #: 1005520

Cat #: HVX15024AACAP1

UPC: 782116595730

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116595730, HVX15024AACAP1, CUTHVX15024AACAP1

Specifications

Volts AC: 480
Horsepower: 200
Amps: 205
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 205
Horsepower: 200
IP/NEMA Rating: NEMA 12