ETN HVX15024AAC2PG HVX 9000 Enclose

Item #: 1005516

Cat #: HVX15024AAC2PG

UPC: 782116595785

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116595785, HVX15024AAC2PG, CUTHVX15024AAC2PG

Specifications

Volts AC: 480
Horsepower: 200
Amps: 205
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 205
Horsepower: 200
IP/NEMA Rating: NEMA 12