ETN HVX15014AAPFRB HVX 9000 Enclose

Item #: 1005508

Cat #: HVX15014AAPFRB

UPC: 782116596461

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596461, HVX15014AAPFRB, CUTHVX15014AAPFRB

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Size: Frame 8
Phase: 3
Mounting: Surface
Horsepower: 150
Size: Frame 8
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 205