ETN HVX15014AAP3RB HVX 9000 Enclose

Item #: 1005505

Cat #: HVX15014AAP3RB

UPC: 782116596447

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596447, HVX15014AAP3RB, CUTHVX15014AAP3RB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 205
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 205