ETN HVX15014AAP3PG HVX 9000 Enclose

Item #: 1005504

Cat #: HVX15014AAP3PG

UPC: 782116596423

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596423, HVX15014AAP3PG, CUTHVX15014AAP3PG

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 200
Amps: 205
Volts AC: 480
Horsepower: 200
IP/NEMA Rating: NEMA 1
Amps: 205