ETN HVX15014AAP3PF HVX 9000 Enclose

Item #: 1005503

Cat #: HVX15014AAP3PF

UPC: 782116596409

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596409, HVX15014AAP3PF, CUTHVX15014AAP3PF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 205