ETN HVX15014AAP1 HVX 9000 Enclosed

Item #: 1005498

Cat #: HVX15014AAP1

UPC: 782116596232

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596232, HVX15014AAP1, CUTHVX15014AAP1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 205