ETN HVX15014AAL2RB HVX 9000 Enclose

Item #: 1005497

Cat #: HVX15014AAL2RB

UPC: 782116596249

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596249, HVX15014AAL2RB, CUTHVX15014AAL2RB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 205