ETN HVX15014AACAPF HVX 9000 Enclose

Item #: 1005492

Cat #: HVX15014AACAPF

UPC: 782116596294

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596294, HVX15014AACAPF, CUTHVX15014AACAPF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 205