ETN HVX15014AAC2 HVX 9000 Enclosed

Item #: 1005481

Cat #: HVX15014AAC2

UPC: 782116596584

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Frame Size 8, 205A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 150 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Frame Size 8, 205A, Enclosure Size 4
Also known as: 782116596584, HVX15014AAC2, CUTHVX15014AAC2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: NEMA 1
Amps: 205