ETN HVX125A2-4A1N1D3 HVX9000 IS Dri

Item #: 1005476

Cat #: HVX125A2-4A1N1D3

UPC: 782116212811

Call for price
Company wide:
0 in stock
Eaton HVX9000 Variable Frequency Drive, 125 hp, Standard Software, NEMA 12, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 170A, Frame Size 8

Overview

Eaton HVX9000 Variable Frequency Drive, 125 hp, Standard Software, NEMA 12, 480 (380-500)V, Input Options: 3-Phase, EMC H, No BC, Standard Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, 170A, Frame Size 8
Also known as: 782116212811, HVX125A2-4A1N1D3, CUTHVX125A24A1N1D3

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
Mounting: Surface
Amps: 170
Size: Frame 8
IP/NEMA Rating: NEMA 12
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 125
Amps: 170
IP/NEMA Rating: NEMA 12
Volts AC: 480
Mounting: Surface
Size: Frame 8
Volts AC Range: 380 - 500